Shop All Electric Strikes
Adams Rite
Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure
Mfr # 7140-510-313-00
Zoro # G2512641
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Standard-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 24V
- Door Frame Type Aluminum
- Faceplate Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7140-510-313-00
- Zoro # G2512641
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/2 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Standard-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 24V |
Door Frame Type | Aluminum |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Dark Bronze |
Material | Steel |
Features | Narrow Style Fail Secure |
Includes | Mounting Clips |
Standards | UL 294 |
Bolt Throw | 5/8 in |
For Use With | Cylindrical Locksets with Deadlatches |
Fire Rated | Not |
ANSI/BHMA Finish | Dark Oxidized Statuary Bronze-Plated, Clear Coated |
Strike Cycles | 250,000 |
Includes Hardware | Hardware Included |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
Strike Type | Cylindrical |
Performance Grade | 2 |
Description
Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Standard-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24V, Door Frame Type Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated Not, Finish Dark Bronze, Material Steel, Bolt Throw 5/8 in, Features Narrow Style Fail Secure, Standards UL 294, Includes Mounting Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Lifetime Brass (SPBDB478CR003)
- KNAPE & VOGT Knape & Vogt Kv8405 B14 Eb 14 In. Full Extension With Overtravel Ball Bearing Slide - Black (KV8405 B14 EB)
- WRS 27" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5027G)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-1L)
- ADAMS RITE Elec Stk, 12 VDC, Square FP, US10B (7170-310-313-00)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-628-00)
- ADAMS RITE Elec Stk, 12/24 VDC, 10-1/4" x 1-7/16" Radius FP, US19 (7411-335)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-313-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7140-440-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7440-335)
- TRINE ACCESS TECHNOLOGY Rim Panic Device Eletric Strike, Stainless Steel (4800F 32D)
- Adams Rite Electromagnetic Locking Systems