Shop All Electric Strikes
Adams Rite
Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure
Mfr # 7140-510-628-00
Zoro # G8693133
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adams Rite
- MFR # 7140-510-628-00
- Zoro # G8693133
- UPC # 888512103323
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 3/32 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Aluminum |
Bolt Throw | 1/2 in to 5/8 in |
Fire Rated | No |
Material | Stainless Steel |
Standards | ANSI/BHMA |
Includes | Mounting hardware |
For Use With | Cylindrical Locksets with Deadlatches |
Features | Narrow Style Fail Secure |
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Bolt Throw 1/2 in to 5/8 in, Standards ANSI/BHMA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge (CFM95 x HT)
- ALLSTAR Remote Antenna Kit, 15 ft. Cable, Bracet (RAK-10A)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK25 (1RHK5)
- ZORO APPROVED SUPPLIER Compression Spring, O= .234, L= .63, W= .010 (G209974772)
- ADAMS RITE Concealed Vertical Rod Part, Actuator Assembly (31-0944-IP)
- ADAMS RITE Elec Stk, 12 VAC, Square FP, US28 (7170-340-628-00)
- ADAMS RITE 4001011628 MS Deadlock Flat Square Box Strike Clear Anodized Aluminum (4001011628)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-628-00)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-628)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7170 310628)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4114-08 32D)
- Adams Rite Electromagnetic Locking Systems