Shop All Electric Strikes
Adams Rite
Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure
Mfr # 7100-510-628-00
Zoro # G8693036
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 24V DC
- Door Frame Type Metal/Wood
- Faceplate Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7100-510-628-00
- Zoro # G8693036
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 24V DC |
Door Frame Type | Metal/Wood |
Grade | 1 |
Finish | Aluminum |
Includes | Mounting hardware |
For Use With | Cylindrical Locksets with Deadlatches |
Fire Rated | No |
Material | Stainless Steel |
Standards | ANSI/BHMA |
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24V DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Standards ANSI/BHMA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Smoke Seal, 18 ft., White, Silicone (S88W18)
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBLH26D4916)
- SPEAKMAN Mark Ii Bushing And O-Ring Kit (RPG05-0719)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R2-130)
- ADAMS RITE Elec Stk, 24 VAC, Square FP, US19 (7140-540-335-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7140-440-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7430-335)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-628-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7140-315-628-00)
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1A)
- Adams Rite Electromagnetic Locking Systems