Shop All Electric Strikes
Adams Rite
Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure
Mfr # 7170 310628
Zoro # G8693142
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7170 310628
- Zoro # G8693142
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12 V AC/DC |
Door Frame Type | Metal/Wood |
Grade | 1 |
Finish | Aluminum |
Standards | ANSI/BHMA |
Fire Rated | No |
For Use With | Cylindrical Locksets with Deadlatches |
Material | Stainless Steel |
Bolt Throw | 3/4 in |
Includes | Mounting hardware |
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Bolt Throw 3/4 in, Standards ANSI/BHMA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- ZORO SELECT Torsion Spring, 180 Deg, 0.216OD, PK6, Wire Dia.: 0.018 in (3HPH7)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0290)
- SAPPHIRE Hexa Series Modern Black Cabinet HandlePull, 5pack (SP-2891-128-BK-5)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7160-510-628-00)
- ADAMS RITE 4000012628 MS Deadlock Flat Round Trim Strike Clear Anodized Aluminum (4000012628)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7100-515-628-00)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 24V US32D FS CON)
- Adams Rite Electric Strikes