Shop All Electric Strikes
Adams Rite
Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure
Mfr # 7100-310-628-00
Zoro # G8693011
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12V DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7100-310-628-00
- Zoro # G8693011
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/2 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12V DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Aluminum |
Includes | Adhesive Shims, Mounting Clips, Mounting Screws |
Fire Rated | No |
Standards | UL 1034, UL 294 |
Material | Bronze |
For Use With | Cylindrical Locksets with Deadlatches |
Bolt Throw | 5/8 in |
Performance Grade | 1 |
Strike Cycles | 250,000 |
Includes Hardware | Hardware Included |
Strike Type | Cylindrical, Mortise |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
Description
Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Aluminum, Material Bronze, Bolt Throw 5/8 in, Standards UL 1034, UL 294, Includes Adhesive Shims, Mounting Clips, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0003)
- EMTEK Satin Nickel Pull 86265US15 (86265US15)
- GARDNER SPRING Ball Bearing Disc Spring for Bearing Size 6207 (BB-29)
- ZORO SELECT Roller Catch, Tan, Catch 1-1/8" L (900-6698)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7140-315-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7440M628)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Duronodic Dark Bronze (7101-510-313-00)
- ADAMS RITE 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Duronodic Dark Bronze (7410-313)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-630)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (74R2-121)
- Adams Rite Electric Strikes