Shop All Electric Strikes
Adams Rite
Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 74R1-130
Zoro # G8693264
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12V DC, 16V DC, 24V DC
- Door Frame Type Metal/Wood
- Faceplate Depth 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 74R1-130
- Zoro # G8693264
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 11/16 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12V DC, 16V DC, 24V DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Aluminum |
For Use With | Rim Exit Device |
Includes | Mounting Plate Shims, Mounting Screws |
Bolt Throw | 3/4 in |
Features | Ultraline |
Standards | ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319 |
Fire Rated | No |
Material | Stainless Steel |
Strike Type | Cylindrical, Mortise |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Includes Hardware | Hardware Included |
Strike Cycles | 250,000 |
Performance Grade | 1 |
Description
Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V DC, 16V DC, 24V DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Bolt Throw 3/4 in, Features Ultraline, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319, Includes Mounting Plate Shims, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike (7501-630-LBM)
- DELTANA Satin Brass Door and Butt Hinge (S44058TT4-UN)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO336V)
- MASTER LOCK Key Blank, Brass, Best J Keyway, 6 Pins (KCJKBWWG)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Duronodic Dark Bronze (7101-510-313-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (7431-130)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Satin Chrome (7110-510-652-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7440M628)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7130-440-628-00)
- LOCKNETICS Cs Series Faceplate Kit, US32D Finish (CWFP-KIT-32D)
- Adams Rite Electromagnetic Locking Systems