Shop All Electric Strikes
Adams Rite
Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 7440-630
Zoro # G8693255
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7440-630
- Zoro # G8693255
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Standards | ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319 |
Material | Stainless Steel |
Features | Ultraline |
Fire Rated | No |
For Use With | Cylindrical Locksets with Deadlatches |
Includes | Adhesive Shims, Mounting Clips, Mounting Screws |
Bolt Throw | 5/8 in |
Strike Type | Cylindrical, Mortise |
Performance Grade | 1 |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Hardware | Hardware Included |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
Strike Cycles | 250,000 |
Description
Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Features Ultraline, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, H Keyway (1A1H1KS208KS800)
- PEMKO 5/8"H x 52"L, Door Drip Edge (346 C X 52)
- HEIL QUAKER /ICP 1014425 Gasket Exhaust Blower S (1014425)
- MARLBORO 15/32" W x 2-1/3" H Mill Stainless Steel Weld-On Hinge (4PPR4)
- ADAMS RITE Aluminum 24V AC Electric Strike 7101 Series (DH02011)
- ADAMS RITE Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (74R2 X 130)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-630)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7430-335)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-313-00)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7130-310-628-00)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000TRD)
- Adams Rite Electric Strikes