Shop All Electric Strikes
Adams Rite
Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 7430-313
Zoro # G8693221
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7430-313
- Zoro # G8693221
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 6 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Dark Bronze |
Bolt Throw | 5/8 in |
Fire Rated | No |
Standards | ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319 |
Features | Ultraline |
Material | Steel |
For Use With | Cylindrical Locksets with Deadlatches |
Includes | Adhesive Shims, Mounting Clips, Mounting Screws |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear |
Strike Cycles | 250,000 |
Performance Grade | 1 |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
Strike Type | Cylindrical, Mortise |
Description
Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 6 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Dark Bronze, Material Steel, Bolt Throw 5/8 in, Features Ultraline, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38805.012.0087)
- ZORO SELECT Flat Spline, Black, Overall 1000 ft. L (16-240BM)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- BALDWIN Estate Lifetime Bright Nickel Door Stop (4045.055)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7440-630)
- ADAMS RITE Elec Stk, 24 VDC, Fail Safe, 1-1/4" x 4-7/8" Square FP, US26D (7140-515-626-00)
- ADAMS RITE MONITOR SWITCH KIT SPDT (91-0897-01)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7101-310-628-00)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7430-335)
- HES Electric Strike Faceplate, HES 1006 Series E (E 630)
- Adams Rite Electric Strikes