Shop All Electric Strikes
Adams Rite
Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 7400-630
Zoro # G8693194
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7400-630
- Zoro # G8693194
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Material | Stainless Steel |
Standards | ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319 |
For Use With | Cylindrical Locksets with Deadlatches |
Bolt Throw | 5/8 in |
Includes | Adhesive Shims, Mounting Clips, Mounting Screws |
Fire Rated | No |
Performance Grade | 1 |
ANSI/BHMA Finish | Satin Stainless Steel |
Strike Cycles | 250,000 |
Includes Hardware | Hardware Included |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
Strike Type | Cylindrical, Mortise |
Description
Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK (5TCOM)
- MAG-MATE Continuous Duty Surface Demagnetizer, 12 (DSC424-120)
- GLIDERITE HARDWARE 1-3/4 in. Antique Brass Small Coat Hook, 5PK (7005-AB-5)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/60)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-313-00)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7100-540-628-00)
- ADAMS RITE 7140 Elec Stk, 24 VDC, STD Fail Sec, 1-1/4" x 4-7/8" Square FP, US26D (7140-510-626-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (7431-130)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Duronodic Dark Bronze (7100-440-313-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7160-510-628-00)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6507 32D)
- Adams Rite Electromagnetic Locking Systems