Shop All Electric Strikes
Adams Rite
Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 7400-628
Zoro # G8693185
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC, 16 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7400-628
- Zoro # G8693185
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC, 16 V AC/DC |
Door Frame Type | Metal/Wood |
Grade | 1 |
Finish | Aluminum |
Includes | Mounting hardware |
Fire Rated | No |
Bolt Throw | 1/2 in to 5/8 in |
Standards | ANSI/BHMA |
For Use With | Cylindrical Locksets with Deadlatches |
Material | Stainless Steel |
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, 16 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Bolt Throw 1/2 in to 5/8 in, Standards ANSI/BHMA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- ARROW LOCK Pointe SFIC Core, 7-pin TB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXTB 26D (4PK))
- ZORO SELECT Raised Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #300 (BULK-FG-366)
- LCN 1261-H BRASS Surface Closers (1261-H 696)
- ADAMS RITE Elec Stk, 24 VDC, Fail Safe, 1-1/4" x 6-7/8" Radius FP, US28 (7130-515-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (7431-130)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7140-315-628-00)
- ADAMS RITE Elec Stk, 12 VAC, Square FP, US28 (7170-340-628-00)
- ADAMS RITE Elec Stk, 12/24 VDC, 7-5/16" x 1-7/16" Radius FP, US19 (7410-335)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- Adams Rite Electric Strikes