Shop All Electric Strikes
Adams Rite
Elec Stk, 24 VAC, STD Fail Sec, 1-1/4" x 6-7/8" Radiused Leaf FP, US28
Mfr # 7131-540-628-00
Zoro # G3215647
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Failure Mode Fail Secure
- Input Voltage 24V AC
- Door Frame Type Metal
- Faceplate Height 6.88 in
- Faceplate Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 7131-540-628-00
- Zoro # G3215647
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 6.88 in |
Faceplate Width | 1.25 in |
Width | 0.63 in |
Height | 1.44 in |
Details
Item | 7131 Electric Strike |
Failure Mode | Fail Secure |
Input Voltage | 24V AC |
Door Frame Type | Metal |
Type | Electric Strike |
Standards | UL 1034 |
Features | Burglary Resistant |
Includes | 7131 Electric Strike, Mounting Screws, Mounting Clips, Adhesive Shims |
Material | Aluminum |
Color | Clear Anodized |
Description
Elec Stk, 24 VAC, STD Fail Sec, 1-1/4" x 6-7/8" Radiused Leaf FP, US28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE ORNMNTL STRP HNGE 8"" 1PK (N109-038)
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container (CAN-35GRY)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-628-00)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7430-628)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7100-540-313-00)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7130-310-628-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze (7100-310-313-00)
- VON DUPRIN 6100 Series Elc Strike, Fire Rated, US32D, 9" FP, 12 VDC, 3/4" Throw (6112 12V 32D)
- Adams Rite Electric Strikes