Shop All Exit Devices
Adams Rite
Elec Narrow Surface Exit Device, Elec Latch Retraction, 42", US28
Mfr # 8801EL-42-24
Zoro # G3215577
original price:
$613.11
6% off
new price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 8800
- Color Clear Anodized
- Input Voltage 24V DC
- Type Electromechanical Exit Bar
- Overall Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 8801EL-42-24
- Zoro # G3215577
- Country of Origin China
- Category Exit Devices
Dimensions
Overall Length | 42 in |
Details
Series | 8800 |
Item | 8800 Electromechanical Exit Bar |
Color | Clear Anodized |
Input Voltage | 24V DC |
Type | Electromechanical Exit Bar |
Material | Aluminum |
Standards | UL 305 |
Description
Elec Narrow Surface Exit Device, Elec Latch Retraction, 42", US28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 11, PK2 (JB-11)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1046)
- PEMKO 217DV36 36" Door Shoe with Vinyl Dark Bronze (217DV36)
- PROSOURCE Tool Wallpaper Smoothing 8In (38800)
- ADAMS RITE Surface Vertical Rod Glass Door, Bronze (8222-36)
- ADAMS RITE Mortise Exit Device, 36", 1-1/8" BS, US10B, LHR (8420-38236)
- ADAMS RITE Rim Exit Device Narrow Glass, Aluminum (8802-36)
- ADAMS RITE Adams Rite 8600 Series Grade 1 Concealed Vertical Rod Exit Device, Exit Only, 36" x 96", (ADR-8600-36-US32D)
- ADAMS RITE Exit Device (8600-36-US32D)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8702-36)
- FIRST CHOICE FIRSTCHOIC: 3790 RIM DEVICE KEY CYLINDER, NO CYLINDER 42 INCHES CLEAR ANODIZED (SLIVER) (FCH-379242-CL)
- Adams Rite Door Exit Devices