Shop All Electromagnetic & Electromechanical Locks
Adams Rite
Elec Deadlatch, 31/32" BS, Flat Surface Mount Stk, US28
Mfr # 4300-20-101-628
Zoro # G3216782
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deadlatch Lock
- Input Voltage 12/16/24V DC
- Material Stainless Steel, Steel
- Includes 4300 Electrified Deadlatch, 2 x Flat Faceplates, 2 x Radius Faceplates
- Application Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4300-20-101-628
- Zoro # G3216782
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | 4300 Electrified Deadlatch |
Type | Deadlatch Lock |
Input Voltage | 12/16/24V DC |
Material | Stainless Steel, Steel |
Includes | 4300 Electrified Deadlatch, 2 x Flat Faceplates, 2 x Radius Faceplates |
Application | Door |
Color | Clear Anodized |
Description/Special Features | Narrow Backset |
Description
Elec Deadlatch, 31/32" BS, Flat Surface Mount Stk, US28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2LJ)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- SCHLAGE Grade 2, Single Cyl, C123 KWY, US15, Rectangle Stk, 6 Pins (B560P 619 C123)
- KEY-BAK Bolt Snap Key Holder W/One Split Ring (0305-906)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-310-313-00)
- ADAMS RITE 4300 Steel Hawk eLATCH 1-1/8, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-30-101-313)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7100-310-313-00)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Mortise Mount Stk, US28 (4300-20-201-628)
- ADAMS RITE Elec Deadlatch, 1-1/2" BS, Flat Mortise Mount Stk, US28 (4300-40-201-628)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- Adams Rite Electromagnetic Locking Systems