Shop All Electromagnetic & Electromechanical Locks
Adams Rite
Elec Deadlatch, 31/32" BS, Flat Mortise Mount Stk, US28
Mfr # 4300-20-201-628
Zoro # G3215242
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deadlatch Lock
- Mounting Surface Mount
- Input Voltage 12/16/24V DC
- Material Steel, Stainless Steel
- Includes 4300 Electrified Deadlatch, 2 x Flat Faceplates, 2 x Radius Faceplates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4300-20-201-628
- Zoro # G3215242
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | 4300 Electrified Deadlatch |
Type | Deadlatch Lock |
Mounting | Surface Mount |
Input Voltage | 12/16/24V DC |
Material | Steel, Stainless Steel |
Includes | 4300 Electrified Deadlatch, 2 x Flat Faceplates, 2 x Radius Faceplates |
Application | Door |
Color | Dark Bronze Anodized |
Description/Special Features | Surface Mount |
Description
Elec Deadlatch, 31/32" BS, Flat Mortise Mount Stk, US28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.451X3)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 832NF, Pull Force 8.8lb, PK5 (832NF)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3553.65)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- ADAMS RITE 4300 Steel Hawk eLATCH 1-1/8, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-30-101-313)
- ADAMS RITE Standard Duty Deadlatch, 1-1/8" BS, Elec Mortise Deadlatch (4300-30-2RP)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 24VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-510-313-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7140-310-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-630)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-310-628-00)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- Adams Rite Electromagnetic & Electromechanical Locks