Shop All Door Strikes
Adams Rite
Don Jo Wrap Around Plates
Mfr # 4781-041-628
Zoro # G710048481
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- Includes Aluminum Door Deadlatches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4781-041-628
- Zoro # G710048481
- UPC # 197163221660
- Country of Origin Mexico
- Category Door Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
Includes | Aluminum Door Deadlatches |
Description
Two-Point Deadlatch with Paddle, Push to Right, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- AP PRODUCTS AP Products 013-037-1 Bulldog Catch (013-037-1)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Black (25PA18)
- ADAMS RITE Aluminum 7100 Electric Strike (DH01211)
- ADAMS RITE Dark Bronze UltraLine 7400 Series Electric Strike (DH50822)
- ADAMS RITE Deadlatch Paddle, SS (4902-01-630)
- ADAMS RITE 2400171220628 Standard Duty Radius Faceplate Clear Anodized Aluminum (2400171220628)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, 1-1/8" Backset, Straight Bolt, Aluminum (ADR-MS1850S-310-628)
- EMTEK Flat Black Strike 86086US19 (86086US19)
- Adams Rite Door Surface Protection