Shop All Deadlatches
Adams Rite
Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L
Mfr # 4510-36-101-628
Zoro # G0034982
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand RH or LHR
- Backset 1 1/8 in
- Strike Length 4 2/3 in
- Series 4510
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4510-36-101-628
- Zoro # G0034982
- Country of Origin China
- Category Deadlatches
Dimensions
Strike Length | 4 2/3 in |
Throw Length | 1 3/4 in |
Front Size Dimension | 1 in x 6-7/8 in |
Strike Plate Height | 4 5/8 in |
Details
Item | Deadlatch |
Hand | RH or LHR |
Backset | 1 1/8 in |
Finish | Satin Aluminum |
Series | 4510 |
Grade | 1 |
Standards | ANSI/BHMA Type 8321 |
Includes | Bolt Holdback Feature |
For Use With | Narrow Stile Doors |
Material | Steel |
Hand Orientation | Non-Handed |
Door Thickness - Minimum | 1 3/4 in |
Product Type | Deadlatch |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Includes Hardware | Hardware Included |
Description
Deadlatch, Hand RH or LHR, Backset 1-1/8 In., Strike Length 4-2/3 In., Finish Satin Aluminum, Material Steel, Front Size Dimension 1 In. x 6-7/8 In., Throw Length 1/2 In., Grade 1, Series 4510, For Use With Narrow Stile Doors, Includes Bolt Holdback Feature, Standards ANSI/BHMA Type 8321
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60003ED3)
- NEW YORK WIRE Adfors Screen/Spline Installation Tool, Wood Handle (FSP8567-U)
- ZORO SELECT 1 1/16 in W x 3 in H zinc plated Tee Hinge (1RCR8)
- PRIMELINE TOOLS Mirror Door Roller, 3-53/64" L (N 6963)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-313)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US10B, Flat 2-5/8" Stk, LH (4511-35-201-313)
- ADAMS RITE Deadlatch Handle, RH or LH, Dark Bronze (4560-601-121)
- ADAMS RITE 45900200628 Push to Left Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45900200628)
- ADAMS RITE DL Flat W/ DUST Box And MOU PL Short DeadLatch Strike Mounting Plate Satin Stainless Stee (ADR-4902-01-630)
- ADAMS RITE Aluminum Door Deadlatches (4300-30-201-313)
- TOWNSTEEL Deadlatch, Grade 1, 2-3/4" Backset (LA-1-630)
- Adams Rite Door Locks and Deadbolts