Shop All Deadlatches
Adams Rite
Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L
Mfr # 4510-46-101-628
Zoro # G0035077
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand RH or LHR
- Backset 1 1/2 in
- Strike Length 4 2/3 in
- Series 4510
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4510-46-101-628
- Zoro # G0035077
- Country of Origin China
- Category Deadlatches
Dimensions
Strike Length | 4 2/3 in |
Front Size Dimension | 1 in x 6-7/8 in |
Throw Length | 2 1/8 in |
Strike Plate Height | 4 5/8 in |
Details
Item | Deadlatch |
Hand | RH or LHR |
Backset | 1 1/2 in |
Finish | Satin Aluminum |
Series | 4510 |
Grade | 1 |
Standards | ANSI/BHMA Type 8321 |
Material | Steel |
Includes | Bolt Holdback Feature |
For Use With | Narrow Stile Doors |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/4 in |
Door Thickness - Minimum | 1 3/4 in |
Hand Orientation | Non-Handed |
Product Type | Deadlatch |
Description
Deadlatch, Hand RH or LHR, Steel, Satin Aluminum Finish, Backset 1 1/2 In., Front Size 1 x 6 7/8 In., Strike Length 4.63 In., Throw Length 1/2 In., Grade 1, ANSI/BHMA Type 8321 Standards, For Use With Narrow Stile Doors, Includes Bolt Holdback Feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT Univ BLK Tul Knob Latch (V670BL)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1594)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-28-15-52)
- ZORO SELECT Conductive Silicone O-Ring, Dash 114, PK5 (ZUSAS70COND114)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L (4510-46-101-313)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-101-313)
- ADAMS RITE DL FLAT W/ Dust Box And MOU PL Long DeadLatch Strike Mounting Plate Satin Stainless Steel (ADR-4901-01-630)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Flat Mortised Strike, LH or RHR, (4900-35-201-335)
- ADAMS RITE Standard Duty Deadlatch, Flat Faceplate, Guarded Latch, 1-1/8-in Backset, 4-5/8-in Mortise Strike, S (4510-36-121-628)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L (4510-45-101-628)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Satin Brass (15142X4-SL)
- Adams Rite Deadlatches