Shop All Deadlatches
Adams Rite
Deadlatch, RH or LHR, 1-1/2, 2-2/3 In. L
Mfr # 4510-46-201-628
Zoro # G0035052
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand RH or LHR
- Backset 1 1/2 in
- Strike Length 2 2/3 in
- Series 4510
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4510-46-201-628
- Zoro # G0035052
- Country of Origin China
- Category Deadlatches
Dimensions
Strike Length | 2 2/3 in |
Front Size Dimension | 1 in x 6-7/8 in |
Throw Length | 2 1/8 in |
Strike Plate Height | 2 5/8 in |
Details
Item | Deadlatch |
Hand | RH or LHR |
Backset | 1 1/2 in |
Finish | Satin Aluminum |
Series | 4510 |
Grade | 1 |
Standards | ANSI/BHMA Type 8321 |
For Use With | Narrow Stile Doors |
Includes | Bolt Holdback Feature |
Material | Steel |
Door Thickness - Minimum | 1 3/4 in |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Door Thickness - Maximum | 1 3/4 in |
Hand Orientation | Non-Handed |
Includes Hardware | Hardware Included |
Product Type | Deadlatch |
Description
Deadlatch, Hand RH or LHR, Steel, Satin Aluminum Finish, Backset 1 1/2 In., Front Size 1 x 6 7/8 In., Strike Length 2.63 In., Throw Length 1/2 In., Grade 1, ANSI/BHMA Type 8321 Standards, For Use With Narrow Stile Doors, Includes Bolt Holdback Feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19344)
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 021, PK10 (ZUSAV60021)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0515BOX)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Radius Mortised Strike, LH or RHR (4900-35-202-628)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L (4510-46-101-628)
- ADAMS RITE AdamsRite: DeadLatch 1 1/2 LH 2.63 628 1-1/2 Inch Backset Left Hand Flat Faceplate Aluminum (ADR-4510-45-201-628)
- ADAMS RITE HD Deadlatch, 31/32" BS, 2-5/8" Mortise Stk, US28, LH (4900-25-201-628)
- ADAMS RITE Standard Duty Deadlatch, 7/8" BS, US28, RH (4510-16-101-628)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L (4510-46-101-313)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16204626 (16204626)
- Adams Rite Deadbolt Locks and Deadlatches