Shop All Deadlatches
Adams Rite
Deadlatch, RH or LHR, 1-1/2, 2-2/3 In. L
Mfr # 4510-46-201-313
Zoro # G0035095
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand RH or LHR
- Backset 1 1/2 in
- Strike Length 2 2/3 in
- Series 4510
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4510-46-201-313
- Zoro # G0035095
- Country of Origin China
- Category Deadlatches
Dimensions
Strike Length | 2 2/3 in |
Throw Length | 2 1/8 in |
Front Size Dimension | 1 in x 6-7/8 in |
Strike Plate Height | 2 5/8 in |
Details
Item | Deadlatch |
Hand | RH or LHR |
Backset | 1 1/2 in |
Finish | Dark Bronze |
Series | 4510 |
Grade | 1 |
Standards | ANSI/BHMA Type 8321 |
Material | Steel |
For Use With | Narrow Stile Doors |
Includes | Bolt Holdback Feature |
Hand Orientation | Non-Handed |
Includes Hardware | Hardware Included |
Product Type | Deadlatch |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Dark Bronze Painted |
Door Thickness - Minimum | 1 3/4 in |
Description
Deadlatch, Hand RH or LHR, Steel, Dark Bronze Finish, Backset 1 1/2 In., Front Size 1 x 6 7/8 In., Strike Length 2.63 In., Throw Length 1/2 In., Grade 1, ANSI/BHMA Type 8321 Standards, For Use With Narrow Stile Doors, Includes Bolt Holdback Feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Coffee 96 sq ft per carton (EQ302-888)
- CODEL DOORS 36" x 84" Primed Hardboard Hollow Core Flush Slab Door (3070FHCPHB)
- HAGER Hinge, FM, 4-1/2 x 4-1/2 (BB-1279-US26D)
- ADAMS RITE HEAVY DUTY DEADLATCH, 31/32 BS RH/LHR, FIELD REVERSIBLE FLAT, RADIUS, BEVELED 4901-01 FLA (ADR-4900-26-101-628)
- ADAMS RITE AdamsRite: DeadLatch Handles RH 313 DeadLatch Handles , DURO Right Hand (ADR-4560-601-121)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/2 In. Backset, 2-5/8 In. Flat Mortised Strike, LH or RHR, (4900-45-201-628)
- ADAMS RITE HD Deadlatch, 1-1/2" BS, w/ Bolt Holdback, Less Stk, US28 (4920AN-45-000-628)
- ADAMS RITE Curved Deadlatch Paddle, for 1-3/4-in Thick Doors, Black Anodized Aluminum Finish, Pull to Right, Ex (4591-03-00-335)
- ADAMS RITE 45910400628 Push to Right Curved Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45910400628)
- SCHLAGE COMMERCIAL Satin Brass Latch 11068609 (11068609)
- Adams Rite Deadbolt Locks and Deadlatches