Shop All Door Strikes
Adams Rite
Deadlatch Paddle, SS
Mfr # 4902-01-630
Zoro # G702589657
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Deadlatch
- Finish Satin Stainless Steel
- Width 43/64 in
- Color Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4902-01-630
- Zoro # G702589657
- Country of Origin China
- Category Door Strikes
Dimensions
Width | 43/64 in |
Details
Strike Type | Deadlatch |
Finish | Satin Stainless Steel |
Color | Stainless Steel |
Material | Stainless Steel |
Hardware | Included |
Item | Deadlatch Paddle |
Description
Deadlatch Paddle, Strike Type Deadlatch, Width 43/64 in, Color Stainless Steel, Satin Stainless Steel Finish, Material Stainless Steel, Hardware Included
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.5 (777R-034S)
- ZORO SELECT Lever Door Holder, Zinchite, 1-7/16"W (1XNK7)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 29/32 in (1XRZ7)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, 1-1/8" Backset, Straight Bolt, Aluminum (ADR-MS1850S-310-628)
- ADAMS RITE 2400171220628 Standard Duty Radius Faceplate Clear Anodized Aluminum (2400171220628)
- ADAMS RITE Dark Bronze UltraLine 7400 Series Electric Strike (DH50822)
- ADAMS RITE Aluminum 7100 Electric Strike (DH01211)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- EMTEK Satin Nickel Strike EMDBSS15 (EMDBSS15)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- Adams Rite Door Accessories