Shop All Push Pull Latches
Adams Rite
Deadlatch Paddle, Dark Bronze Anodized
Mfr # 4591-02-00-313
Zoro # G102594794
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Hand LH or RHR
- Material Bronze
- For Use With 4300, 4500 and 4900 Series Deadlatches
- Handle Type Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4591-02-00-313
- Zoro # G102594794
- Country of Origin China
- Category Push Pull Latches
Dimensions
Front Size Dimension | 5 1/8 x 4 5/32 in |
Details
Item | Deadlatch Handle |
For Door Thickness | 1 3/4 in |
Finish | Dark Bronze Anodized |
Hand | LH or RHR |
Material | Bronze |
For Use With | 4300, 4500 and 4900 Series Deadlatches |
Handle Type | Paddle |
Includes | Cam Plug, Mounting Hardware |
Backset | 2 3/4 in |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Hand Orientation | Left-Handed |
Compatible Door Thickness - Maximum | 1 3/4 in |
Description
Deadlatch Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RF-26D)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 1/2-13" (WG4-16-15)
- PRIME-LINE 1 in., Satin Nickel, 130 Degree Door Viewer (U 10314)
- HILLMAN 50LB 9' Hanging Wire (50174)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- ADAMS RITE Push/Pull Deadlatch Padle, Satin Aluminum (4590-02-00-628)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- ADAMS RITE Heavy Duty Deadlatch, Clear Anodized (4900-35-201-628)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-02-00-628)
- Adams Rite Door Locks and Deadbolts