Shop All Push Pull Latches
Adams Rite
Deadlatch Paddle, Clear Anodized
Mfr # 4591-02-00-628
Zoro # G202589638
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Front Size Dimension 5 1/8 x 4 5/32 in
- Material Extruded Aluminum Paddle with Zinc Alloy Escutcheon
- Hand LH or RHR
- For Use With 4300, 4500 and 4900 Series Deadlatches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4591-02-00-628
- Zoro # G202589638
- Country of Origin China
- Category Push Pull Latches
Dimensions
Front Size Dimension | 5 1/8 x 4 5/32 in |
Details
Item | Deadlatch Paddle |
For Door Thickness | 1 3/4 in |
Finish | Clear Anodized |
Material | Extruded Aluminum Paddle with Zinc Alloy Escutcheon |
Hand | LH or RHR |
For Use With | 4300, 4500 and 4900 Series Deadlatches |
Includes | Cam Plug, Mounting Hardware |
Description
Deadlatch Paddle, Hand LH or RHR, Finish Clear Anodized, Material Extruded Aluminum Paddle with Zinc Alloy Escutcheon, Front Size Dimension 5 1/8 x 4 5/32 in, For Door Thickness 1 3/4 in, For Use With 4300, 4500 and 4900 Series Deadlatches, Includes Cam Plug, Mounting Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18G 24V LH AL)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- ADAMS RITE Push/Pull Deadlatch Padle, Satin Aluminum (4590-02-00-628)
- ADAMS RITE Heavy Duty Deadlatch, Clear Anodized (4900-35-201-628)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- SCHLAGE Lock Hospital Push/Pull Latch (HL6-5 626 L A)
- Adams Rite Door Locks and Deadbolts