Shop All Deadlatches
Adams Rite
Deadlatch, LH or RHR, 1-1/8, 4-2/3 In. L
Mfr # 4510-35-101-628
Zoro # G0034973
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand LH or RHR
- Backset 1 1/8 in
- Strike Length 4 2/3 in
- Series 4510
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4510-35-101-628
- Zoro # G0034973
- Country of Origin China
- Category Deadlatches
Dimensions
Strike Length | 4 2/3 in |
Throw Length | 1/2 in |
Front Size Dimension | 1 in x 6-7/8 in |
Details
Item | Deadlatch |
Hand | LH or RHR |
Backset | 1 1/8 in |
Finish | Satin Aluminum |
Series | 4510 |
Grade | 1 |
Standards | ANSI/BHMA Type 8321 |
Material | Steel |
Includes | Bolt Holdback Feature |
For Use With | Narrow Stile Doors |
Description
Deadlatch, Hand LH or RHR, Backset 1 1/8 in, Strike Length 4 2/3 in, Finish Satin Aluminum, Material Steel, Front Size Dimension 1 in x 6-7/8 in, Throw Length 1/2 in, Grade 1, Series 4510, For Use With Narrow Stile Doors, Includes Bolt Holdback Feature, Standards ANSI/BHMA Type 8321
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPAR20X2401FUN)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1501CLETLH26D4916)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- ELMDOR Fire Rated Ceiling Access Door, 14x14, Prime Coat W/ Dual Purpose Lock (FRC14X14PC-DUL)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-101-313)
- ADAMS RITE Retrofit Deadlatch, 31/32" BS, US28, Flat 4-5/8" Stk, LH (4530-25-101-628)
- ADAMS RITE Curved Deadlatch Paddle, for 1-3/4-in Thick Doors, Request to Exit Switch, Dark Bronze Anodized Alum (4591M04-00-313)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US28, Flat 4-5/8" Stk, RH (4511-36-101-628)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Radius Mortised Strike, LH or RHR (4900-35-202-628)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 4-5/8" Stk, LH (4510-25-101-313)
- PRIME-LINE Gold Anodized Latch Bolt Guard Plate Single Pack (U 9482)
- Adams Rite Deadbolt Locks and Deadlatches