Shop All Deadlatches
Adams Rite
Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L
Mfr # 4510-35-101-313
Zoro # G0035025
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand LH or RHR
- Backset 1 1/8 in
- Strike Length 4 2/3 in
- Series 4510
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4510-35-101-313
- Zoro # G0035025
- Country of Origin China
- Category Deadlatches
Dimensions
Strike Length | 4 2/3 in |
Throw Length | 1 3/4 in |
Front Size Dimension | 1 in x 6-7/8 in |
Strike Plate Height | 4 5/8 in |
Details
Item | Deadlatch |
Hand | LH or RHR |
Backset | 1 1/8 in |
Finish | Dark Bronze |
Series | 4510 |
Grade | 1 |
Standards | ANSI/BHMA Type 8321 |
For Use With | Narrow Stile Doors |
Material | Steel |
Includes | Bolt Holdback Feature |
Door Thickness - Maximum | 1 3/4 in |
Door Thickness - Minimum | 1 3/4 in |
ANSI/BHMA Finish | Dark Bronze Painted |
Includes Hardware | Hardware Included |
Product Type | Deadlatch |
Hand Orientation | Non-Handed |
Description
Deadlatch,Hand LH or RHR,Backset 1-1/8 In.,Strike Length 4-2/3 In.,Finish Dark Bronze,Material Steel,Front Size Dimension 1 In. x 6-7/8 In.,Throw Length 1/2 In.,Grade 1,Series 4510,For Use With Narrow Stile Doors,Includes Bolt Holdback Feature,Standards ANSI/BHMA Type 8321
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-77, PK25 (3MRL9)
- NUVO IRON LOUVER SHUTTER & BLINDS HARDWARE SYSTEM (LSB48)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR141 Privacy Roun (PV.ROU.TRR.141)
- BEST 2" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X4 5 DOOR HINGE P STL)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 4-2/3 In. L (4510-35-101-628)
- ADAMS RITE Retrofit Mortise Deadlatch, 7/8" BS, US28, LH (4530-15-101-628)
- ADAMS RITE HD Deadlatch, 31/32" BS, 2-5/8" Mortise Stk, US28, LH (4900-25-201-628)
- ADAMS RITE Flat Deadlatch Paddle, Push to Left, For 3-1/4 In. Thick Door, RHR or Exterior of LH, Stn Aluminum (4590-02-04-628)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- ADAMS RITE 45900200628 Push to Left Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45900200628)
- EMTEK Satin Brass Latch EMDBL238R4 (EMDBL238R4)
- Adams Rite Deadlatches