Shop All Deadlatches
Adams Rite
Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L
Mfr # 4510-45-101-313
Zoro # G0035104
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand LH or RHR
- Backset 1 1/2 in
- Strike Length 4 2/3 in
- Series 4510
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adams Rite
- MFR # 4510-45-101-313
- Zoro # G0035104
- Country of Origin China
- Category Deadlatches
Dimensions
Strike Length | 4 2/3 in |
Front Size Dimension | 1 in x 6-7/8 in |
Throw Length | 2 1/8 in |
Strike Plate Height | 4 5/8 in |
Details
Item | Deadlatch |
Hand | LH or RHR |
Backset | 1 1/2 in |
Finish | Dark Bronze |
Series | 4510 |
Grade | 1 |
Standards | ANSI/BHMA Type 8321 |
For Use With | Narrow Stile Doors |
Material | Steel |
Includes | Bolt Holdback Feature |
Hand Orientation | Non-Handed |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/4 in |
Door Thickness - Minimum | 1 3/4 in |
Product Type | Deadlatch |
ANSI/BHMA Finish | Dark Bronze Painted |
Description
Deadlatch, Hand LH or RHR, Steel, Dark Bronze Finish, Backset 1 1/2 In., Front Size 1 x 6 7/8 In., Strike Length 4.63 In., Throw Length 1/2 In., Grade 1, ANSI/BHMA Type 8321 Standards, For Use With Narrow Stile Doors, Includes Bolt Holdback Feature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Brass-Plated Picture Hanger 30 lb 8 pk, 8PK (N260-034)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4-1/2" Zn Safety Hasp (N102-376)
- ABUS Maximum Security Chain, 5/16" Chain Dia (00713)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L (4510-45-101-628)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-313)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L (4510-46-101-628)
- ADAMS RITE 45910400628 Push to Right Curved Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45910400628)
- ADAMS RITE DeadLatch 1-1/BSRH FLT/STD313 1-1/8 Backset Left Hand DeadLatch - Radius Faceplate Dark B (ADR-4511-35-201-313)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-628)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11091626 (11091626)
- Adams Rite Door Locks and Deadbolts