Shop All Deadlatches
Adams Rite
Deadlatch Handle, RH or RHR, Satin Alum.
Mfr # 4560-601-130
Zoro # G0035131
original price:
$68.00
19% off
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2 in
- Finish Satin Aluminum
- For Use With 4500, 4700 and 4900 Adams Rite Deadlatches
- Material Zinc Alloy Handle
- Includes Reversible Cam Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adams Rite
- MFR # 4560-601-130
- Zoro # G0035131
- Country of Origin China
- Category Deadlatches
Details
Item | Deadlatch Handle |
Hand | RH or RHR |
For Door Thickness | 1-3/4 in to 2 in |
Finish | Satin Aluminum |
For Use With | 4500, 4700 and 4900 Adams Rite Deadlatches |
Material | Zinc Alloy Handle |
Includes | Reversible Cam Disk |
Description
Deadlatch Handle, Hand RH or RHR, Finish Satin Aluminum, Material Zinc Alloy Handle, For Door Thickness 1-3/4 in to 2 in, Grade -, For Use With 4500, 4700 and 4900 Adams Rite Deadlatches, Includes Reversible Cam Disk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- SPEC Compression Spring, Music Wire, , PK15, C03000493000M (C03000493000M)
- FIRST CHOICE Concealed Vertical Rod Exit Device x 36" x Dark Bronze x With Cylinder Preparation, LessCylinder (FCH-369236-BR)
- ZORO SELECT Grommet, Buna-N, MS 35489-56, PK25 (3MRP5)
- ADAMS RITE Deadlatch Handle, LH or LHR, Satin Alum. (4560-501-130)
- ADAMS RITE AdamsRite: DL Flat W/ DUST Box And MOU PL Long DeadLatch Strike Mounting Plate Oil Rubbed Bronze (ADR-4901-01-121)
- ADAMS RITE Deadlatch, 1-1/8" BS, Flat FP, US28, Radius 4-5/8" Stk, LH (4510-35-102-628)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- ADAMS RITE 4304630 Surface Mount Deadlatch Strike Satin Stainless Steel (4304630)
- ADAMS RITE HD Deadlatch, 1-1/2" BS, w/ Bolt Holdback, Less Stk, US28 (4920AN-45-000-628)
- EMTEK Bright Brass Latch EMDBL234S3 (EMDBL234S3)
- Adams Rite Deadbolt Locks and Deadlatches