Shop All Deadbolt Locks
Adams Rite
Deadbolt, Med.Duty, Aluminum
Mfr # MS1850S-350-628
Zoro # G3390746
original price:
$58.59
10% off
new price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Location Type Commercial
- Lockset Grade 2
- Series QDB2
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # MS1850S-350-628
- Zoro # G3390746
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Front Size Dimension | 1" x 2-1/4" |
Description
Deadbolt, Mortise, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Aluminum, Keyway Type Kwikset KW1, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 1 1/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Standard 1 5/32 in Dia Mortise Cylinder with an MS Cam, Material Aluminum, Security Type Medium-Duty, Strike Dim. 1 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Cremone Bolts (8105.004.A)
- DUCTMATE Access Door, 12 In. W, 12 In. H, Cammed (GRFDC12GA)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- EKENA MILLWORK 3 3/8"W x 1 5/8"D x 10"H Half Round Urn Finial (FIN03X10UH)
- ADAMS RITE AdamsRite: MS DEADBOLT 1 1/2 BS 313 1 1/2 Inch Backset Flat Faceplate Dark Bronze (ADR-MS1850S-410-313)
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- ADAMS RITE Aluminum Door Deadlocks (MS1892-3015-628)
- ADAMS RITE MS+1890 Hookbolt / Latch 1-1/8 Inch Backset Flat Faceplate LH/RHR Flat Strike/Standard JA (ADR-MS1890-3015-628)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-313)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- GLOBAL DOOR CONTROLS Series Grade 3 Brushed Chrome Residential Single Cylinder Deadbolt (GLS660-SCH-626)
- Adams Rite Door Locks and Deadbolts