Shop All Deadbolt Locks
Adams Rite
Deadbolt Locks, Aluminum
Mfr # MS1853S-350-IB
Zoro # G602594775
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial
- Key Type Lever Handle Lock
- Includes Rod-Type Super Hacksaws, Strike Slot
- Lockset Fire Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # MS1853S-350-IB
- Zoro # G602594775
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 x 6 7/8 in |
Throw Length | 1 3/8 in |
Details
Mortise / Cylindrical | Cylindrical |
Location Type | Industrial |
Key Type | Lever Handle Lock |
Includes | Rod-Type Super Hacksaws, Strike Slot |
Lockset Fire Rating | Not Rated |
Material | Aluminum |
For Use With | Single Leaf Narrow Stile Door |
Item | Deadlock |
Cylinder | Mortise |
Description
Deadlock, Cylindrical, Industrial, Key Type Lever Handle Lock, Lockset Fire Rating Not Rated, Cylinder Mortise, Faceplate Dimensions 1 x 6 7/8 in, For Use With Single Leaf Narrow Stile Door, Includes Rod-Type Super Hacksaws, Strike Slot, Material Aluminum, Throw Length 1 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Nickel Cabinet Knobs (4491.150.BIN)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Black (HPA69U19)
- RANDALL 4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-G)
- PRIME-LINE Casement Window Lock, Brass Plated Single Pack (H 3553)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- ADAMS RITE Aluminum Door Deadlocks (2190-311-101-10B)
- ADAMS RITE Deadbolt, Med.Duty, Aluminum (MS1850S-350-628)
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Hookbolt, Aluminum (ADR-MS1850SN-450-628)
- ADAMS RITE MS DEADBOLT 1-1/8 BS 628 1-1/8 Inch Backset Radius Faceplate Strike Not Included Aluminum (ADR-MS1851S-310-628)
- ARROW E Series Grade 2, Single Cyl, SFIC Less Core, US26, Rectangle Stk (E61 26 IC)
- Adams Rite Door Locks and Deadbolts