Shop All Deadbolt Locks
Adams Rite
Deadbolt Less Cylinder, HD, Satin Chrome
Mfr # 4550R-01-130
Zoro # G1502593
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Location Type Commercial
- Lockset Grade 2
- Series QDB2
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4550R-01-130
- Zoro # G1502593
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Mortise, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 11/16 in, Ligature Resistant No, Cylinder Double SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, Includes Drive Pin, Material Bronze, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- SIMPSON STRONG TIE Simpson StrongTie APVA 105 in H X 105 in W X 5 in D Steel Inside L Strap Brace (APVL6)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Clear, 95" (ABH-A110HD-C-095)
- ADAMS RITE MS+1890 Hookbolt / Latch 1-1/8 Inch Backset Flat Faceplate LH/RHR Flat Strike/Standard JA (ADR-MS1890-3015-628)
- ADAMS RITE Deadbolt, Med.Duty, Aluminum (MS1850S-350-628)
- ADAMS RITE Aluminum Door Deadlocks (MS1892-3015-628)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- ADAMS RITE Deadbolt, Med.Duty, Satin Chrome (4015-18-IB)
- ADAMS RITE MS+1890 HOOKBOLT / LATCH 1-1/8 Inch Backset Flat Faceplate RH/LHR Flat Strike /Standard J (ADR-MS1890-3016-628)
- MEDECO MEDECO:BiLevel RIM Cylinder - Gold (10J0400H-05-DLT)
- Adams Rite Deadbolt Locks