Shop All Deadbolt Locks
Adams Rite
Deadbolt, HD, Satin Chrome
Mfr # MS1850S-410-313
Zoro # G3089091
original price:
$67.88
13% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series QDB1
- For Door Thickness 1-5/8 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # MS1850S-410-313
- Zoro # G3089091
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 1 1/2 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP55342ORB-10PACK 1-1/4" (32 mm) Diameter Revitalize Cab Knob ORB (BP55342ORB-10PACK)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC312NC689)
- YALE COMMERCIAL Yale® Sleeve Nuts For Door Closers, Dark Satin Bronze (85355)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- ADAMS RITE AdamsRite: MS HOOKBOLT 1 1/8 BS 628 1 1/8 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-350-628)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-121)
- ADAMS RITE Aluminum Door Deadlocks (MS1891-3026-628)
- ADAMS RITE Deadbolt, Med.Duty, Satin Chrome (4015-18-IB)
- ADAMS RITE AdamsRite: MS DEADBOLT 1 1/8 BS 313 1 1/8 Inch Backset Flat Faceplate Dark Bronze (ADR-MS1850S-310-313)
- SCHLAGE Grade 2, One-Way, C KWY, US10B, Rectangle Stk, 6 Pins (B561P 613)
- Adams Rite Deadbolt Locks and Deadlatches