Shop All Deadbolt Locks
Adams Rite
Deadbolt, HD, Satin Chrome
Mfr # MS1850S-310-313
Zoro # G2741033
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series QDB1
- For Door Thickness 1-5/8 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # MS1850S-310-313
- Zoro # G2741033
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Throw Length | 1 3/8 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Faceplate Height | 6 7/8 in |
Faceplate Width | 1 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 1 1/8 in, Ligature Resistant No, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Faceplate, Strike Plate, Material Bronze, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in, Throw Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK (66406)
- ILCO Ilco: Key Blanks, SC4-BR SCHLAGE (ILCO-SC4-BR)
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (C8053-C415A-14A)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- ADAMS RITE AdamsRite: MS HOOKBOLT 1 1/8 BS 628 1 1/8 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-350-628)
- ADAMS RITE Deadbolt, Med.Duty, Aluminum (MS1850S-350-628)
- ADAMS RITE Key Control Deadbolt, Med.Duty, Brass (MS1850S-350-313)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- ADAMS RITE Deadbolt, HD, Satin Chrome (MS1850S-410-313)
- ADAMS RITE Aluminum Door Deadlocks (MS1891-3026-628)
- Adams Rite Deadbolt Locks