Shop All Deadbolt Locks
Adams Rite
Deadbolt, HD, Satin Chrome
Mfr # 4550L-01-121
Zoro # G1638427
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Location Type Commercial
- Lockset Grade 1
- Series QDB1
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4550L-01-121
- Zoro # G1638427
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Strike Plate Height | 2 3/4 in |
Faceplate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Mortise, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 11/16 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, Includes Drive Pin, Material Bronze, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- WRS 26" Non Tilt Block and Tackle Window Balance 5/8" Stamp 25-3 (01-30025-3)
- ACUDOR Access Door Steel 8X8 (Z90808SCWH)
- CAMDEN Camden: LED illuminated exit switch English and Spanish insert labels, 12V - 28V LED Illuminated (CMD-CM-30U)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- ADAMS RITE Aluminum Door Deadlocks (MS1852SN-415-628)
- ADAMS RITE Aluminum Door Deadlocks (MS1892-3015-628)
- ADAMS RITE Deadbolt, Med.Duty, Aluminum (MS1850S-350-628)
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- EMTEK Deadbolt Double Outside Cylinder for US3, US4, US7 and US3NL Finishes (CY4-PSCHCTOS5-US3)
- Adams Rite Deadbolt Locks