Shop All Door Strikes
Adams Rite
Dark Bronze Anodized 16V AC Electric Strike 7100 Series
Mfr # DH012220016
Zoro # G109992883
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # DH012220016
- Zoro # G109992883
- Country of Origin United States
- Category Door Strikes
Description
This Adams Rite® 7100 Electric Strike provides for remote electrical actuation to unlock the strike jaw and release the latch bolt for entry without operating the latch. The electric strike is intended for use with Adams Rite Deadlatches and cylindrical locksets with 1/2 12.7 mm to 5/8 15.9 mm latchbolt projection. For use in Aluminum, Hollow Metal, or Wood applications. With 3/4 19 mm projection without deadbolt latches. The standard strike is supplied in fail-secure mode, but is field convertible to fail-safe.
SPECIFICATIONS
Input: 16 Volts AC
Current Draw: 636 Amps
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Yale 8 Long standard Cam, Satin Chrome, Keyed Alike in pairs (ILCO-7075YA10-26D-KA2)
- USG Ceiling Tile 5Th Ave 2X4 (821220)
- KIPP Magnet Horseshoe Magnet Size:2 H=25 Alnico, Red, Rectangular (K0560.02)
- SCHLAGE Deadbolt, Satin Nickel, Single Cylinder (B60N 619)
- ADAMS RITE Deadlatch Paddle, SS (4902-01-630)
- ADAMS RITE 2400171220628 Standard Duty Radius Faceplate Clear Anodized Aluminum (2400171220628)
- ADAMS RITE Aluminum 7100 Electric Strike (DH01211)
- ADAMS RITE Dark Bronze UltraLine 7400 Series Electric Strike (DH50822)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, 1-1/8" Backset, Straight Bolt, Aluminum (ADR-MS1850S-310-628)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Nickel (SPE250U14)
- Adams Rite Door Strikes