Shop All Electric Strikes
Adams Rite
Aluminum 24V AC Electric Strike 7101 Series
Mfr # DH02011
Zoro # G010107697
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # DH02011
- Zoro # G010107697
- Country of Origin United States
- Category Electric Strikes
Description
This Adams Rite® 7101 Electric Strikeprovides for remote electrical actuation to unlock the strike jaw and release the latch bolt for entry without operating the latch. The electric strike is intended for use with Adams Rite Deadlatches and cylindrical locksets with 1/2 12.7 mm to 5/8 15.9 mm latchbolt projection. For use in Aluminum, Hollow Metal, or Wood applications. with 3/4 19 mm projection without deadbolt latches. The standard strike is supplied in fail-secure mode, but is field convertible to fail-safe.
SPECIFICATIONS
Input: 24 Volts AC
Current Draw: 431 Amps
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSF-200)
- OSBORNE WOOD PRODUCTS 1 3/4 x 7/8 x 96 1 3/4" Half Round Rope in Beech (891426BCH)
- MASTER MAGNETICS Rotate Magnethook65#Pull (07580)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- ADAMS RITE Elec Stk, HDRadius FP, Monitored, US28 (7410M628)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-628-00)
- ADAMS RITE 4000032628 MS Deadlock Flat Round Trim Strike for Hookbolts Clear Anodized Aluminum (4000032628)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7430M628)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-628-00)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-628-00)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Strike Plate 4-7/8" (1006CS-12/24D-630)
- Adams Rite Electric Strikes