Shop All Lockset Cylinders
Adams Rite
Adams Rite Cylinders
Mfr # 4026-00-01-121
Zoro # G310047853
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Ritecoat Paint
- Color Dark Bronze Ritecoat Paint
- Includes Flush Locksets
- Cylinder Type Flushlock Cylinder Pull
- For Use With Adams Rite Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4026-00-01-121
- Zoro # G310047853
- UPC # 197163221486
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Finish | Dark Bronze Ritecoat Paint |
Color | Dark Bronze Ritecoat Paint |
Includes | Flush Locksets |
Cylinder Type | Flushlock Cylinder Pull |
For Use With | Adams Rite Cylinders |
Description
Cylinder Pull, Wood Applications, Schlage C Keyway, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Square, Mortise Lock Oil Rubbed Bronze (SDML334U10B)
- ZORO SELECT O-Ring, Dash 218, PTFE, 0.13 In., PK10 (1RGJ4)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK10 (1RGV2)
- KIPP Magnet Shallow Pot Magnet|1 Alnico, Round, Comp:Steel, Comp:Red, D1=5, D=29 (K0558.02)
- ADAMS RITE 1" Mortise Cylinder, 5-pin C Keyway, KD, 335, 4 Pack (4036-01-01-335 (4PK))
- ADAMS RITE Flush Locksets (4430-09-00-00-IB)
- ADAMS RITE Flush Locksets (4190-10-02-130-01-IB)
- ADAMS RITE Flush Locksets (4431-10-00-01-IB)
- ADAMS RITE 1" Mortise Cylinder, 5-pin C Keyway, KD, 628, 4 Pack (4036-01-01-628 (4PK))
- ADAMS RITE 40360102628 Mortise Cylinder for MS Lock; 4900; and 2190 Keyed Alike Clear Anodized Aluminum (40360102628)
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- Adams Rite Lockset Cylinders