Shop All Lockset Cylinders
Adams Rite
Adams Rite Cylinders
Mfr # 4025-00-01-130
Zoro # G510047813
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Ritecoat Paint
- Cylinder Type Flushlock Cylinder Pull
- Color Satin Aluminum Ritecoat Paint
- For Use With Adams Rite Cylinders
- Includes Flush Locksets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4025-00-01-130
- Zoro # G510047813
- UPC # 197163221479
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Finish | Satin Aluminum Ritecoat Paint |
Cylinder Type | Flushlock Cylinder Pull |
Color | Satin Aluminum Ritecoat Paint |
For Use With | Adams Rite Cylinders |
Includes | Flush Locksets |
Description
Cylinder Pull, Stile Mounted, Schlage C Keyway, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 18"W x 14"H x 3/8"P (WALP18X14X037PRE)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3", PK4 (10J993)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Antique Brass (FP4134U5)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- ADAMS RITE Flush Locksets (4190-10-02-130-01-IB)
- ADAMS RITE Flush Locksets (4190-10-01-130-01-IB)
- ADAMS RITE Flush Locksets (4430-09-00-00-IB)
- ADAMS RITE Cylinder Guard (MS4043-00-130)
- ADAMS RITE Flush Locksets (4431-10-00-01-IB)
- ADAMS RITE 1" Mortise Cylinder, 5-pin C Keyway, KD, 628, 4 Pack (4036-01-01-628 (4PK))
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- Adams Rite Lockset Cylinders