Shop All Exit Device Accessories
Adams Rite
310265IP Dogging Assembly
Mfr # 310265IP
Zoro # G800866384
product price: $23.75
/ea
$23.75
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
- Brand Adams Rite
- MFR # 310265IP
- Zoro # G800866384
- Country of Origin Unknown
- Category Exit Device Accessories
Description
For over 100 years, Adams Rite has been the Aluminum Hardware Authority, known for their innovative designs and high quality products. When the Maximum Security (MS) Lock® launched in 1955, it quickly became the industry standard and even now remains the dominant locking solution for narrow stile aluminum openings. Today Adams Rite designs, manufactures and markets door and door hardware products to the commercial, industrial and institutional building construction industry and is recognized as one of the leading suppliers in its area of specialization. Our product lines include electromechanical deadlocks and deadlatches, electric strikes and exit devices for exterior and interior doors as well as integrated door assemblies. Our products are designed to complement the clean lines of modern doors, while at the same time meeting safety and access codes.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT V-Ring Seal, Stretch, 14mm ID, PK2 (4PKF4)
- ZORO SELECT O-Ring, Viton, 13mm OD, PK25 (1RHP2)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 96"H (19F838)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Lead 96 sq ft per carton (EQ310-979)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Aluminum Finish, Righ (ADR-8410-37136)
- ADAMS RITE 310265 Dogging Assembly (310265)
- ADAMS RITE AdamsRite: Indicator For 1-3/4" Doors Aluminum (ADR-4089-00-130)
- ADAMS RITE Adams Rite 8099 Series Electrified Surface Exit Device, Dummy Function, (M1) Monitor Swit (ADR-8099-M1-3136)
- ADAMS RITE 4603 Rectifier (4603)
- ADAMS RITE Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 42 In., LHR, Sat (ADR-8410-28142)
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05039028 (05039028)
- Adams Rite Door Exit Devices