Shop All Hex Keys
Adams Rite
290481P Dogging Key
Mfr # 290481P
Zoro # G000864845
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adams Rite
- MFR # 290481P
- Zoro # G000864845
- Country of Origin Unknown
- Category Hex Keys
Description
For over 100 years, Adams Rite has been the Aluminum Hardware Authority, known for their innovative designs and high quality products. When the Maximum Security (MS) Lock® launched in 1955, it quickly became the industry standard and even now remains the dominant locking solution for narrow stile aluminum openings. Today Adams Rite designs, manufactures and markets door and door hardware products to the commercial, industrial and institutional building construction industry and is recognized as one of the leading suppliers in its area of specialization. Our product lines include electromechanical deadlocks and deadlatches, electric strikes and exit devices for exterior and interior doors as well as integrated door assemblies. Our products are designed to complement the clean lines of modern doors, while at the same time meeting safety and access codes.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 6 Inch Long - 4.5mm Dia, PK 5 (BP602-5PK)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- ESTWING 1/8" x 3" Magnetic Slotted Tip Precision Screwdriver with Ergonomic Handle (42451-01)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (15136)
- TEKTON T7 Star T-Handle Key (KTT32070)
- TEKTON T8 Star T-Handle Key (KTT32080)
- TEKTON 9 mm Short Arm Ball End Hex L-Key (KLX87090)
- BETA SAE Plain Hex Male Key, 5/32 in Tip Size, 7 in Long, 3 in Short (951AS)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- MICRO 100 SAE L-Shape Hex Key, 1/8" Tip Size (QHK-1)
- Adams Rite Hex Keys & Hex Key Sets