Shop All Keyed Entry Handlesets
Adams Rite
2190 2290 Dual Force Interconnected Lock
Mfr # 2190-311-000
Zoro # G210075727
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Aluminum Door Deadlocks
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 2190-311-000
- Zoro # G210075727
- UPC # 197163221141
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Finish | Grey |
Includes | Aluminum Door Deadlocks |
Color | Grey |
Description
Dual Force Interconnected Lock, 1-1/8 in. Backset, Flat Strike, Aluminum Faceplate, Less Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 238, Neoprene, 0.13 In., PK25 (1BVG5)
- SUR&R O-Ring, 11.1mm Nominal Inside dia., PK50 (HOR470)
- X1 TOOLS R-010 Square O-Ring ID: 1/4, CS 1/16, OD 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R010x24)
- DELTANA Extended Lip Strike Plate, 2-1/4 x 2 in Paint Black (SPE200U19)
- BALDWIN ESTATE Double Cylinder Entry Handlesets Venetian Bronze (85327.112.DBLC)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- COPPER CREEK Heritage Handleset, Ball Knob Interior Trim, Polished Stainless (HZ2610XBK-PS)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Satin Brass (TN507 SB)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- BALDWIN ESTATE Entry Handlesets Satin Black (6560.190.ENTR)
- Adams Rite Door Locks and Deadbolts