Shop All Notebooks & Journals
Adams Business Forms
Wirebound Telephone Message Book
Mfr # SC1153RB
Zoro # G5426605
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5.25 x 11
- Paper Color Assorted
- Number of Sheets 200
- Features Bright, Multicolored Messages
- Binding Side: Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Business Forms
- MFR # SC1153RB
- Zoro # G5426605
- UPC # 087958720136
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5.25 x 11 |
Size | 5.25 x 11 |
Details
Paper Color | Assorted |
Number of Sheets | 200 |
Item | Telephone Message Book,Wirebound |
Features | Bright, Multicolored Messages |
Binding | Side: Spiral |
Weight | 0.531 lbs |
Color | Lime |
Forms per Pad/Book | 200 |
Forms Per Page Layout | Vertical: Four Down |
Copy Paper Color(s) | Canary |
Print and Ruling Color(s) | Blue; White |
Form Type Details | Memo/Message |
Forms Per Page | 4 |
Dated/Undated | Undated |
Copy Types | Two-Part Carbonless |
Format Indicator | Book |
Form Quantity (Total) | 200 |
Principal Heading(s) | Message |
Form Binding | Spiral Coil |
Description
Telephone Message Book,Wirebound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- GLOBAL INDUSTRIAL 3 Door Enclosed Bulletin Board, Cork, Aluminum Frame. 72in x 48in (695542)
- ECOLO-BAG Paper Bags, 10" D, 36" H, 18" W, Brown, PK50 (SLCT-30G)
- XEROX XEROX VERSALINK C500/505 - CYAN (106R03866)
- ADAMS BUSINESS FORMS White Gift Certificates (GFTC1)
- ADAMS BUSINESS FORMS Phone Message Pad, 200 Forms (SC1153WS)
- AMPAD Canary Legal/Wide Dual Pad, 100 Pg (20-243)
- RITE IN THE RAIN Notebook Kit, 4 x 6" Sheet Size (946-KIT)
- SAMSILL Heavy Sealed Brass Clip Black Padfolio (71410)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954T)
- MEAD Primary Composition Book, Full Page Ruled, 100 Sheets/Book, PK3 (MEA09902)
- Adams Business Forms Notebooks & Journals