Shop All Sticky Notes
Adams Business Forms
Sales Book, 7 15/16x5 9/16, Car, 2Part
Mfr # DC5805
Zoro # G9739425
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 0.47 lbs
- Sheet Size 8.44 x 5.56
- Paper Color White
- Size 5.56 x 8.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Business Forms
- MFR # DC5805
- Zoro # G9739425
- Country of Origin Mexico
- Category Sticky Notes
Dimensions
Sheet Size | 8.44 x 5.56 |
Size | 5.56 x 8.44 |
Details
Item | Sales Book,7 15/16x5 9/16,Car,2Part |
Color | White |
Paper Weight | 0.47 lbs |
Paper Color | White |
Number of Sheets | 50 |
Weight | 0.47 lbs |
Features | 18 Lines |
Format Indicator | Book |
Principal Heading | Sales Order |
Copy Types | Two-Part Carbon |
Dated/Undated | Undated |
Form Type Details | Invoice/Receipt |
Forms Per Page | 1 |
Number of Entry Lines | 18 |
Copy Paper Color | Canary |
Description
Sales Book,7 15/16x5 9/16,Car,2Part
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 (UBC1734919)
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- ARMOR PROTECTIVE PACKAGING Armor Poly® EQ Defender® Gusseted Bags, 20"L x 16"W x 30"H, 4 Mil, Blue, 100/Roll (PVCIBAG4MB201630COEX-D)
- CROWNHILL Corrugated Box, 20x12x7", Kraft, PK25 (H-0409)
- ADAMS BUSINESS FORMS Sales Book, 3 3/8x6 11/16, Carb, 2Part (DC3705)
- ADAMS BUSINESS FORMS TOPS Money/Rent Receipt Book, 7 1/8x2.75 (SC1182)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM65512SSCY)
- POST-IT Super Sticky Notes, 3x3 In., Yellow, PK12 (654-12SSCY)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- Adams Business Forms Sticky Notes