Shop All Sticky Notes
Adams Business Forms
Sales Book, 6 11/16x4 3/16, Car, 2Part
Mfr # DC4705
Zoro # G9739276
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 50
- Paper Color White
- Color White
- Sheet Size 7.19 x 4.19
- Size 4.19 x 7.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Business Forms
- MFR # DC4705
- Zoro # G9739276
- Country of Origin Mexico
- Category Sticky Notes
Dimensions
Sheet Size | 7.19 x 4.19 |
Size | 4.19 x 7.19 |
Details
Item | Sales Book,6 11/16x4 3/16,Car,2Part |
Number of Sheets | 50 |
Paper Color | White |
Color | White |
Paper Weight | 0.3 lbs |
Features | 12 Lines |
Weight | 0.3 lbs |
Principal Heading | Sales Order |
Copy Types | Two-Part Carbon |
Format Indicator | Book |
Dated/Undated | Undated |
Number of Entry Lines | 12 |
Form Type Details | Invoice/Receipt |
Copy Paper Color | Canary |
Forms Per Page | 1 |
Description
Sales Book,6 11/16x4 3/16,Car,2Part
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- U-MARK A10 Paint Marker Brown (10115)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- ADAMS BUSINESS FORMS Sales Book, 3 3/8x6 11/16, Carb, 2Part (DC3705)
- ADAMS BUSINESS FORMS TOPS Money/Rent Receipt Book, 7 1/8x2.75 (SC1182)
- POST-IT Note, Post-It, 3X5, 5Pk, Ast Pk (MMM655AST)
- POST-IT Note, Post-It, 3"X3", Ast, PK12 (654RPA)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- POST-IT Original Pads in Jaipur Colors, 4 x 4, Lined, 200-Sheet, PK3 (6753AUL)
- Adams Business Forms Sticky Notes