Shop All Record Keeping Journals & Forms
Adams Business Forms
Rent Receipt Book, 2-Part, 2-3/4" x 5-1/4"
Mfr # SC1152
Zoro # G5426611
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Rent Receipt Book,2-Part,2-3/4" x 5-1/4"
- Features Numbered
- Number of Sheets 4 Forms per Page
- Color Blue/White
- Weight 0.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Business Forms
- MFR # SC1152
- Zoro # G5426611
- UPC # 087958115222
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 5.25 in x 11 in |
Form Size | 4.75 x 2.75 |
Details
Item | Rent Receipt Book,2-Part,2-3/4" x 5-1/4" |
Product Type | Rent Receipt Book,2-Part,2-3/4" x 5-1/4" |
Features | Numbered |
Number of Sheets | 4 Forms per Page |
Color | Blue/White |
Weight | 0.52 lbs |
Style | Forms |
Format | Vertical: Four Down |
Number of Duplicates | Two-Part Carbonless |
Paper Color | Canary |
Format Indicator | Book |
Print and Ruling Color | Blue |
Dated/Undated | Undated |
Numbering | Preprinted Top |
Binding Type | Spiral Coil |
Principal Heading(s) | Receipt |
Description
Rent Receipt Book,2-Part,2-3/4 In. x 5-1/4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- CHARLES LEONARD ChalkHolder, Aluminium (74541)
- BETTER PACKAGES Keypad For 3Tjh9 Model Bp500 (B50000301)
- ADAMS BUSINESS FORMS Record Ledger Book, 500 Pages (ARB712CR5)
- ADAMS BUSINESS FORMS Money/Rent, Receipt Book, 3-Part (TC1182)
- ADAMS BUSINESS FORMS Invoice Book- 2-Part- Carbonless- 8-.44in.x5-.56in.- 50-BK (AD466865)
- ADAMS BUSINESS FORMS Password Journal, 3 1/4 x 6 1/4, 192 Entries (APJ99)
- ADAMS BUSINESS FORMS Purchase Order Sttmnt, 5-9/16" x 8-7/16" (DC5831)
- ADAMS BUSINESS FORMS Book, Carbonless, Sales Form (TC4705)
- ADAMS SC1152 2-Part Blue and White Carbonless Rent Receipt Book with 200 Receipts (559SC1152)
- Adams Business Forms Record Keeping Journals & Forms