Shop All Record Keeping Journals & Forms
Adams Business Forms
Record Ledger Book, 500 Pages
Mfr # ARB712CR5
Zoro # G5429770
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Ledgers/Registers; General Bookkeeping
- Paper Color White
- Cover Material Cardboard; Cloth
- Length 12.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Business Forms
- MFR # ARB712CR5
- Zoro # G5429770
- UPC # 087958721201
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Length | 12.13 in |
Width | 7.63 in |
Sheet Size | 11.75 x 7.25 |
Details
Item | Record Ledger Book,500 Pages |
Refills | No |
Style | Ledgers/Registers; General Bookkeeping |
Paper Color | White |
Cover Material | Cardboard; Cloth |
Features | Casebound: Hard Cover, Numbered Pages |
Cover Color | Blue |
Number of Sheets | 500 |
Binding Type | Sewn |
Record-Ruling Type | Custom Rule |
Rows/Lines Per Page | 35 |
Description
Record Ledger Book,500 Pages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Packaging Tape w/Dispenser, 3" Core, 3mil, 2"x55 Yds, 2 RL/PK, CL 2PK (SPR64012)
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 5", Clear, 1000/Case (PB3721)
- ADAMS BUSINESS FORMS Password Journal, 3 1/4 x 6 1/4, 192 Entries (APJ99)
- ADAMS BUSINESS FORMS Book, Carbonless, Sales Form (TC4705)
- ADAMS BUSINESS FORMS ContratrPropsl, Frm, 3Part, 8-1/2"x11", PK50 (NC3819)
- ADAMS BUSINESS FORMS Rent Receipt Book, 2-Part, 2-3/4" x 5-1/4" (SC1152)
- ADAMS BUSINESS FORMS Invoice Book- 2-Part- Carbonless- 8-.44in.x5-.56in.- 50-BK (AD466865)
- ADAMS BUSINESS FORMS Purchase Order Sttmnt, 5-9/16" x 8-7/16" (DC5831)
- TOPS Money/Rent Receipt Book, 2-3/4x4-7/8 (TOP46820)
- Adams Business Forms Record Keeping Journals & Forms