Shop All Notebooks & Journals
Adams Business Forms
Phone Message Pad, 200 Forms
Mfr # SC1153WS
Zoro # G5429746
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5.25 x 11
- Paper Color White
- Binding Side: Spiral
- Weight 0.509 lbs
- Size 11 x 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adams Business Forms
- MFR # SC1153WS
- Zoro # G5429746
- UPC # 087958720068
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5.25 x 11 |
Size | 11 x 5.25 |
Details
Paper Color | White |
Item | Phone Message Pad,200 Forms |
Binding | Side: Spiral |
Weight | 0.509 lbs |
Color | Blue/White |
Print and Ruling Color(s) | Blue |
Forms per Pad/Book | 200 |
Forms Per Page Layout | Vertical: Four Down |
Copy Types | Two-Part Carbonless |
Principal Heading(s) | Message For |
Form Binding | Spiral Coil |
Form Quantity (Total) | 200 |
Dated/Undated | Undated |
Copy Paper Color(s) | Canary |
Form Type Details | Memo/Message |
Format Indicator | Book |
Forms Per Page | 4 |
Description
Phone Message Pad,200 Forms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT 2 Bolt Brackit, 3/4 Slot, PK50 (D00999)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- BANKERS BOX Drawer File Box, 12.2 x 10 x 24, PK6 (00311)
- TEXAS Instruments Scientific Calculator by Instruments (TI30XA)
- ADAMS BUSINESS FORMS White Gift Certificates (GFTC1)
- BLUE SKY Aligned Business Notebook, Narrow Rule, Black Cover, 11x8.5, 78 Sheets (121454)
- CEO 3 x 5 in. All Weather Spiral Notebook - Universal, Black (CE561422)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- BAZIC PRODUCTS Bazic 561 C/R 120 Ct. 3-Subject Spiral Notebook Case of 24 (561)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946)
- HEATHROW SCIENTIFIC Labortry Notebook, 200 Page, Grid, Blu, PK12 (HS8610B)
- Adams Business Forms Notebooks & Journals