Shop All Patio Club Chairs & Chaise Lounges
Adams
Adams 242208 Real Comfort Sedona Resin Adirondack Chair
Mfr # 242208
Zoro # G003914868
product price: $489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams
- MFR # 242208
- Zoro # G003914868
- UPC # 37063119363
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Description
Features
- Lumbar support
- Comfortable head support
- Resin is sturdy, reliable and longer lasting with less maintenance
- Stackable for easy storage
- Color: Sedona
- Material: Resin
- Capacity: 250 lbs
- Country of Origin: USA
- Dimension: 32.5" x 30" x 37.5"
- Weight: 174 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION H320-E Hulk Electro Electric Vibrating Compactor (015-0011)
- AFTERMARKET Idler Pulley for Craftsman for Poulan Fits Husqvarna 196106 197379 532196106 (LAO80-0005)
- VALLEY FORGE 4.5 in. L Steel Flag Pole Bracket Hammered (SB3-1)
- EASY GARDENER SEED&FROST BLANKET 6'X50' (40144)
- ADAMS Chair Kids Adirondack Pool Blue Polypropylene Frame Adirondack (8460-21-3731)
- PATIO MASTERRP FS Palermo Swiv Rocker (ADK02301H01)
- GIFTMARK Giftmark 3400E Adult Tall Back Rocking Chair Espresso (3400E)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- OASIS Solid Wood Adirondack Chair (OA2821905)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- RAINBOW OUTDOOR Alaska 4 Piece Seating Set with Cushions-White (RBO-ALASKA-WHT-4PC-CUSH-TEA)
- Adams Patio Furniture