Shop All Patio Club Chairs & Chaise Lounges
Adams
Adams 242207 Real Comfort Yellow Resin Adirondack Chair
Mfr # 242207
Zoro # G003900397
product price: $465.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams
- MFR # 242207
- Zoro # G003900397
- UPC # 37063110216
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Description
Features
- Lumbar support
- Comfortable head support
- Resin is sturdy, reliable and longer lasting with less maintenance
- Stackable for easy storage
- Color: Yellow
- Material: Resin
- Capacity: 250 lbs
- Country of Origin: USA
- Dimension: 32.5" x 30" x 37.5"
- Weight: 174 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Vulcan 34572 Wheelbarrow Tray, Polymer, Black, For 8 cu-ft Wheelbarrow (34572)
- 2W INTERNATIONAL 10 ft x 12 ft Tarp, Blue (T1012)
- HOMEPAGE Replacement Hinge for Coleman & Rubbermaid Coolers - Pack of 2 (HO634174)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Flat Free (10G167)
- ADAMS Chair Kids Adirondack Pool Blue Polypropylene Frame Adirondack (8460-21-3731)
- SAFAVIEH Loren Sling Chair; Beige & Natural (PAT7040E-SET2)
- FROST KING Lawn Chair Webbing Green (PW39G)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood (JJ-C14703-BK-GG)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- FLASH FURNITURE Espresso Wicker Patio Chairs & Cream Cushions, PK 2 (2-TW-3WBE074-BR-GG)
- Adams Outdoor Chairs