Shop All Bench and Floor Scale Accessories
Adam Equipment
Weight Indicator Display, Gray, Plastic
Mfr # GKA
Zoro # G0158831
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Standards CE, cUL
- Scale Sub-Category Indicator
- Housing Material Plastic
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GKA
- Zoro # G0158831
- UPC # 819309013105
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 6 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 10 1/4 in |
Display Character Height | 3/4 in |
Cord Length | 16 ft |
Description
Scale Remote Display, Display Type LCD, Overall Height 4 1/2 in, Overall Width 10 1/4 in, Overall Length 6 3/4 in, Voltage 6V DC, Weighing Units kg, lb, oz, lb/oz, N, Mounting Location Wall, Includes Mounting Hardware Plastic, Material RS232, Number of Display Characters 6, Finish Smooth, Display Character Height 3/4 in, Cord Length 16 ft, Color Gray, Battery Type Sealed Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Plug Type Two Prong, Batteries Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Student Eraser, 2" Width, 2" Length, 12 Per Pack, PK2 (30009)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7533)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- OHAUS Weighing Boat Gray, Dia. 3-1/2 In, PK80 (80850086)
- Adam Equipment Bench and Floor Scale Accessories