Shop All Bench and Floor Scale Accessories
Adam Equipment
Weight Indicator Display, Gray, NTEP
Mfr # GKAM
Zoro # G0158825
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Overall Height 4 1/2 in
- Scale Connection Ports RS-232
- Scale Sub-Category Indicator
- Standards CE, cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GKAM
- Zoro # G0158825
- UPC # 819309017233
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 10 1/4 in |
Overall Length | 6 3/4 in |
Cord Length | 16 ft |
Display Character Height | 3/4 in |
Description
Scale Remote Display, Display Type LCD, Overall Height 4 1/2 in, Overall Width 10 1/4 in, Overall Length 6 3/4 in, Voltage 6V DC, Weighing Units kg, lb, oz, lb/oz, N, Mounting Location Wall, Includes Mounting Hardware Plastic, Material RS232, Number of Display Characters 6, Finish Smooth, Display Character Height 3/4 in, Cord Length 16 ft, Color Gray, Battery Type Sealed Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Plug Type Two Prong, Batteries Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 8in. x 10in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-8-10-300B)
- MELISSA & DOUG Sticker WOW Refill Stickers, Tiger, 1800PK (50330)
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- BSC PREFERRED 3 x 5'' - 2 Mil Anti-Static Reclosable Poly Bags, 1000PK (S-12576)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- OAKTON Calibration kit (35635-20)
- Adam Equipment Shipping & Packing Scales