Shop All Bench and Floor Scale Accessories
Adam Equipment
Scale Ramp, Blue, Steel
Mfr # 700100200
Zoro # G8440101
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Overall Length 47 1/4 in
- Finish Diamond Plate
- Overall Height 4 1/2 in
- Material Mild Steel
- For Use With Adam PT Bases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # 700100200
- Zoro # G8440101
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 47 1/4 in |
Overall Height | 4 1/2 in |
Overall Width | 25 in |
Details
Finish | Diamond Plate |
Item | Scale Ramp |
Material | Mild Steel |
For Use With | Adam PT Bases |
Color | Blue |
Weight Capacity | 10,000 lb |
Compatible Mfg. Model Number | 19YN50, 19YN51, 19YN52, 19YN53, 19YN54 |
Description
Scale Ramp, Overall Height 4 1/2 in, Overall Width 25 in, Overall Length 47 1/4 in, Weight Capacity 10,000 lb, Finish Diamond Plate, Color Blue, Compatible Mfg. Model Number 19YN50, 19YN51, 19YN52, 19YN53, 19YN54, Material Mild Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- RIT Navy Blue 1-1/8 Oz. Powder Dye (83300)
- BSC PREFERRED 2 x 3'' - ''This Side Up'' Arrow Labels (S-6200)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- VESTIL RAMP SCALE OPTION - 48 X 60 X 3.5 (SCALE-R-CS-54)
- Adam Equipment Bench and Floor Scale Accessories